Shield™ 90 gal. Thermal Efficiency 150 MBH Natural Gas Commercial Water Heater

Part #LSNA151100  |  Item #4580064  |  Manufacturer Part #100168693

Capacity:

90 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 90 gal

Coating: Enamel

Collection: Shield™

Diameter: 28 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 75-1/2 in

IAPMO Listed: No

MBH: 150

NSF Certified: No

Power Source: Gas

UL Listed: No

Vent Type: Direct Vent

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall