Shield™ 90 gal Tall 150 MBH Commercial Natural Gas Water Heater

Part #LSNR126065  |  Manufacturer Part #100168730

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 96.00

ASME Specifications: ASME HLW

Application: Commercial

BTU: 150000

Capacity: 90 gal

Coating: Enamel

Collection: Shield™

Diameter: 28 in

Emission: Low Nox

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 79-1/2 in

Ignition System: Direct Spark Ignition

Installation Type: Floor Mount

Lining of Tank: Glass

MBH: 150

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, PVC]

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Water Inlet Connection Size: 1-1/2 in