DESCRIPTION

Lochinvar Armorx2™ Water Heater

LAWN1500PM

MBH:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z21.10.3
BTU
1500000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Armorx2™
Depth
56-1/2 in
End Connection 1
Push
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
58-3/4 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
Installation Type
Floor Mount
MBH
1500
Material
Plastic, Stainless Steel
Maximum Pressure
160 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY