DESCRIPTION

Lochinvar Water Heater

LEPN2000

Capacity:

SPECIFICATIONS

AFUE
85.00
BTU
199999
CARB OTC LEED Compliant
No
Capacity
85 gal
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
78-1/2 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
MBH
199.9
Maximum Pressure
160 psi
NSF Certified
No
Power Source
Gas
UL Listed
No
Volts
24V

Starting at
Call for Pricing
  • QUANTITY