DESCRIPTION

Lochinvar Water Heater

LKMA050KD

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
50 gal
Coating
Zinc
Depth
24 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
49-3/4 in
IAPMO Listed
No
Material
Brass, Copper, Stainless Steel, Zinc
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
4500

Starting at
Call for Pricing
  • QUANTITY