1/2 in. Hose Segment Pack

You last purchased this on
 
Lockwood Products

1/2 in. Hose Segment Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lockwood Products

1/2 in. Hose Segment Pack

  • Fast #
  • Part #L51801
  • Item #506676
  • Manufacturer Part #51801
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
170
Pressure - Maximum:
60 psi