1.2 lb. Metal Heavy Duty Anti Seize Lube

You last purchased this on
 
LOCTITE®

1.2 lb. Metal Heavy Duty Anti Seize Lube

This product requires certification to purchase.
Brand image
You last purchased this on
 
LOCTITE®

1.2 lb. Metal Heavy Duty Anti Seize Lube

  • Fast #
  • Part #L51606
  • Item #1354791
  • Manufacturer Part #209758
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
Color Finish Name:
Black
Material:
Metal
Maximum Temperature:
2400
NSF Certified:
No
Product Type:
Anti-Seize Compound
Size:
1.2 lb