This product requires certification to purchase.

50ml Metal Lath High-Temperature Threadlocker

You last purchased this on
 
LOCTITE®

50ml Metal Lath High-Temperature Threadlocker

  • Fast #
  • Part #L27240
  • Item #357105
  • Manufacturer Part #88442
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

50ml Metal Lath High-Temperature Threadlocker

  • Fast #
  • Part #L27240
  • Item #357105
  • Manufacturer Part #88442
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
6-11/16 in
Product Type:
Thread Sealant
Size:
50 ml