60 in. Double Sided Tape in Transparent Clear

You last purchased this on
 
LOCTITE®

Power Grab® 60 in. Double Sided Tape in Transparent Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
LOCTITE®

Power Grab® 60 in. Double Sided Tape in Transparent Clear

  • Fast #
  • Part #L1360350
  • Item #7222913
  • Manufacturer Part #1360350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Transparent Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast and clean
  • Resistant to UV light and aging
  • Water proof
  • Each roll holds up to 100 lbs
  • Super strong
  • Requires Certification

Specifications

ASTM:
ASTM D-1062, ASTM D-3163, ASTM D-3330, ASTM D-412 Die C
Application:
Glass, Metal, Plastic, Polypropylene, Plumbing, Stone, Tile, Construction
Collection:
Power Grab®
Color Finish Category:
Neutrals
Color Finish Name:
Transparent Clear
Length:
60 in
Material:
Plastic
Product Type:
Double Sided Tape
Tensile Strength:
110 lbs/roll
Thickness:
0.005 in
Width:
3/4 in