8 oz Lubricant
8 oz Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Copper and graphite suspended in high-quality grease
- Rough wood cutting
- Protects metal parts from rust, corrosion, galling and seizing at temperatutes to 1800°F
- Easy to use
Specifications
- Application:
- Brass, Copper, Iron, Plastic, Steel
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Maximum Temperature:
- 1800
- Size:
- 8 oz