9 oz. Power Grab Ultimate Construction Adhesive

You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. Power Grab Ultimate Construction Adhesive

This product requires certification to purchase.
Brand image
You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. Power Grab Ultimate Construction Adhesive

  • Fast #
  • Part #L1989550
  • Item #7222908
  • Manufacturer Part #1989550
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Repositionable for 15 minutes
  • Water based
  • Zero second instant grab
  • Low odor
  • Reduces the need for bracing
  • Certified for children and schools
  • GreenGuard® indoor air quality
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3498, ASTM C-557
Application:
Brick, Ceramic, General Purpose, Marine, Metal, Plastic, Wood
Collection:
Power Grab®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
140
NSF Certified:
No
Product Type:
Construction Adhesive
Size:
9 oz