DESCRIPTION

  • Easy to Mix and use
  • Protect surfaces from extreme chemical attack
  • Smooth finish protects against friction and turbulence
  • Superior adhesion- bonds well to all metal substrates

Loctite Pail Wearing Compound

L1323940

Size:

SPECIFICATIONS

Application
Sliding Abrasion
Color Finish
Grey
Color Finish Category
Greys
Size
25 lb

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY