DESCRIPTION

  • Enhances load bearing & shock absorbing characteristics of the bond area
  • Excellent resistance to automotive engine oils and adheres to a wide range of substrates
  • Recommended for gasketing and sealing applications for both plant maintenance and small, medium, and large-sized OEM

Loctite Rtv Ultra Sealant in Blue

L58730

Size:

SPECIFICATIONS

Color Finish
Blue
Maximum Temperature
500
NSF Specifications
NSF P1
Size
70 mL
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS