DESCRIPTION

  • Does not crack, shrink or chalk
  • Has superior adhesion and flexibility

Loctite Silicone Sealant in Clear

L32389

Size:

SPECIFICATIONS

Color Finish
Clear
Material
Silicone
Maximum Temperature
77
Size
300 mL

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY