DESCRIPTION
- Dries transparent
- Easy squeeze grips
- Gel formulation
- No clamping required
- Rubber toughened formula
- Sets in seconds
Loctite Ultra Gel Control™ Super Glue Bottle
L1363589
Size:
SPECIFICATIONS
- Collection
- Ultra Gel Control™
- Color Finish
- Clear
- Size
- 4 g
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday