This product requires certification to purchase.

300 ml Silicone Sealant in Clear

LOCTITE®

TEROSON 300 ml Silicone Sealant in Clear

  • Fast #
  • Part #L475372
  • Item #2228655
  • Manufacturer Part #475372
3.7 out of 5 Customer Rating
Brand image
LOCTITE®

TEROSON 300 ml Silicone Sealant in Clear

  • Fast #
  • Part #L475372
  • Item #2228655
  • Manufacturer Part #475372
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Does not crack, shrink or chalk
  • Has superior adhesion and flexibility
  • Non-sagging silicone adhesive/sealant for both vertical and horizontal surfaces
  • Tough, waterproof and oil-resistant
  • Flexible for enhanced load-bearing and shock-absorbing
  • Resists ageing, weathering and thermal cycling
  • Can be used in applications up to 245°C (473°F)
  • Requires Certification

Documents

Dimensions & Measurements
Size
300 mL
Characteristics & Features
Collection
TEROSON
Color Finish Category
Clear
Color Finish Name
Clear
Material
Silicone
Electrical & Operational Information
Maximum Temperature
77
Temperature Range
up to 392 Deg F
Warranty & Product Information
Application
Sealing
Product Type
Sealant, Silicone Sealant
UPC
079340323896