*CVR* LF 1.2 GPM DM 2H SQ TOP KITC
Loft 2.0 *CVR* LF 1.2 GPM DM 2H SQ TOP KITC
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Loft 2.0
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes