DESCRIPTION

  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots

Logan 12 ft. Clay Pipe

LA1206

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-12
Length
12 ft
Material
Clay
Pipe Tubing Size
6 in