15 in. x 3 ft. Clay Pipe

You last purchased this on
 
Logan Clay Products

15 in. x 3 ft. Clay Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Logan Clay Products

15 in. x 3 ft. Clay Pipe

  • Fast #
  • Part #LP1503
  • Item #1901656
  • Manufacturer Part #P1503
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clay Pipe Type:
Plain
Length:
3 ft
Material:
Clay
PipeTubing Size:
15 in