DESCRIPTION

Logan Clay Products Clay 45 Degree Medium Plain Pipe

LP0621

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Clay
End Connection 2
Clay
End Connections
Clay
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Clay