5 ft. x 10 in. O-Ring Clay Pipe
5 ft. x 10 in. O-Ring Clay Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
Specifications
- ASTM:
- ASTM C-12
- Clay Pipe Type:
- sty
- Length:
- 5 ft
- Material:
- Clay
- PipeTubing Size:
- 10 in