DESCRIPTION

  • 1/2 gallon tank capacity
  • 1/50 HP high performance motor
  • 3 inlet drain holes
  • ABS tank, motor cover, and volute
  • Includes 20' of 3/8" ID tubing
  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
  • Removable 3/8" barbed check valve
  • Snap-action switch
  • Stainless steel shaft
  • VCMA Series Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant Pump Company once again defines state-of-the-art in pump design

Logan 7 ft. Clay Pipe

LA07

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-12
Length
7 ft
Material
Clay
Pipe Tubing Size
15 in