DESCRIPTION

Logan Clay Products Clay O-Ring

LA06

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-12
Diameter
6 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Fiber, Rubber
Material Type
Nitrile
Size
2 in x 2 in