Battery Alarm with Digital Display
Battery Alarm with Digital Display
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- There's also 10 years NightHawk™ sensor that sounds an 85 dB alarm when dangerous levels of CO are detected
- Displays the current levels of CO, updating every 15 seconds
- Provides continuous protection against elevated levels of carbon monoxide
- Cannot ship to AK, HI or PR
- 10-year sealed lithium battery for maintenance-free operation
- Self activating with a peak level memory and an end-of-life signal that chirps when it needs replacing
Specifications
- Battery Type:
- Lithium
- CE Approved:
- No
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-1/2 in
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide Detector
- UL Listed:
- No