18 in. PVC Traffic Cone in Orange
DW Series 18 in. PVC Traffic Cone in Orange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow molded, dayglow red/orange PVC with white inner liner
- Wide body design with rugged black base
Specifications
- Collection:
- DW Series
- Color Finish Name:
- Orange
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC