DESCRIPTION

Lomanco 17-3/4 x 4 in. Aluminum Roof Jack in Black

L730BL

Length:

SPECIFICATIONS

Height
4 in
Length
12-3/4 in
Material
Aluminum
Width
17-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY