10-5/8 in. Toiletry Basket in Polished Chrome
London Terrace 10-5/8 in. Toiletry Basket in Polished Chrome
Frequently Purchased Together
Product Details
- Solid brass frame
- Includes Installation Hardware
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Basket has a running length of approximately 10-5/8"
- Basket extends approximately 5-1/2" from the wall
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-5/8 in
- Material:
- Brass