Stainless Steel, Plastic and Aluminum Collar

You last purchased this on
 
Lordon

ScotchLite™ Stainless Steel, Plastic and Aluminum Collar

This product requires certification to purchase.
You last purchased this on
 
Lordon

ScotchLite™ Stainless Steel, Plastic and Aluminum Collar

  • Fast #
  • Part #LBSH27528DGR
  • Item #4934062
  • Manufacturer Part #BSH-2.7528-DG-R
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stands out brightly in ambient light and can be color coded to identify flow rates
  • Easy installation with no tools required
  • Makes identifying hydrants at night quick and easy with field-proven 3M™ diamond grade reflective sheeting
  • Requires Certification

Specifications

Collection:
ScotchLite™
Color Finish Name:
Red
Length:
28 in
Material:
Stainless Steel, Plastic, Aluminum
Product Type:
Collar
Size:
2-5/8 in x 28 in
Width:
2-5/8 in