Hydrant Collar in Blue

You last purchased this on
 
Lordon

ScotchLite™ Hydrant Collar in Blue

This product requires certification to purchase.
You last purchased this on
 
Lordon

ScotchLite™ Hydrant Collar in Blue

  • Fast #
  • Part #LBSH27528DGB
  • Item #4934079
  • Manufacturer Part #BSH-2.7528-DG-B
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stands out brightly in ambient light and can be color coded to identify flow rates
  • Easy installation with no tools required
  • Makes identifying hydrants at night quick and easy with field-proven 3M™ Diamond Grade Reflective Sheeting
  • Requires Certification

Specifications

Collection:
ScotchLite™
Color Finish Name:
Blue
FM Approved:
No
Length:
28 in
Material:
Stainless Steel, Plastic, Aluminum
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Hydrant Collar
Width:
2-5/8 in