Hydrant Collar in Red
Scotchlite™ Hydrant Collar in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Scotchlite™
- Color Finish Name:
- Red
- FM Approved:
- No
- Length:
- 30 in
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Collar
- UL Listed:
- No
- Width:
- 1-5/8 in