This product requires certification to purchase.

3-1/2 in. Vertical Blind Steel Headrail in Smooth White

Lotus & Windoware, Inc.

3-1/2 in. Vertical Blind Steel Headrail in Smooth White

  • Fast #
  • Part #LVH35SHWH
  • Item #5149228
  • Manufacturer Part #VH35SHWH
4.8 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

3-1/2 in. Vertical Blind Steel Headrail in Smooth White

  • Fast #
  • Part #LVH35SHWH
  • Item #5149228
  • Manufacturer Part #VH35SHWH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel headrail
  • Available in one way draw that will stack left or right
  • 30" Wand
  • Requires Certification

Documents

Dimensions & Measurements
Length
35 in
Size
35 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
LVH35SHWH
UPC
728164148726