This product requires certification to purchase.

48 x 24 in. 1 in. PVC Mini Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

48 x 24 in. 1 in. PVC Mini Blind in White

  • Fast #
  • Part #LML2448WH
  • Item #4710145
  • Manufacturer Part #ML2448WH
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

48 x 24 in. 1 in. PVC Mini Blind in White

  • Fast #
  • Part #LML2448WH
  • Item #4710145
  • Manufacturer Part #ML2448WH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Wide static resistant: 1"
  • Fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Double slat valance
  • Hold down brackets included with every blind
  • Two year warranty
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Vinyl
Size:
24 in x 48 in
Thickness:
0.07 in
Width:
24 in