59X60 EMB 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
59X60 EMB 2 IN BRIGHT WHITE FAUX WOOD CORDLESS BLIND
Frequently Purchased Together
Product Details
Product Details
- Child safe cordless design
- Heavy Duty Low Profile Headrail
- 362 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Embossed Bright White
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 59 in x 60 in