82-1/2 in. Vertical Vane Replacement Slat in White
82-1/2 in. Vertical Vane Replacement Slat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 5200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Vanes are 3" to 12" wide and flame retardant
- Made of extruded nonleaded rigid PVC. Vane are flame retardant.
Specifications
- Color Finish Name:
- White
- Length:
- 82-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 82-1/2 in
- Thickness:
- 0.02 in
- Width:
- 3-1/2 in