46-1/2 x 48 x 1 in. Vinyl Plus Horizontal Cordless Mini Blind in White

Lotus & Windoware, Inc.

MLX 46-1/2 x 48 x 1 in. Vinyl Plus Horizontal Cordless Mini Blind in White

Brand image
Lotus & Windoware, Inc.

MLX 46-1/2 x 48 x 1 in. Vinyl Plus Horizontal Cordless Mini Blind in White

  • Part #LFFSRLX46548WH
  • Item #7653299
  • Manufacturer Part #FFSRLX46548WH
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designer Steel Headrail and Bottom rail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation

Specifications

Collection:
MLX
Color Finish Category:
Whites
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Vinyl
Size:
46-1/2 in x 48 in
Thickness:
1 in
Width:
46-1/2 in