DESCRIPTION

Lotus & Windoware 1 in. Aluminum Blind in Alabaster

LAMAL

Manufacturer Part #: AM4634AL

Size:

SPECIFICATIONS

Length
46 in
Material
Aluminum
Size
46 in x 34 in
Thickness
1 in
Width
34 in

Print