DESCRIPTION

Lotus & Windoware 110 in. PVC Mini Blind in White

LVS11084SCWH

Width:

SPECIFICATIONS

Color Finish
White
Length
110 in
Material
Plastic
Material Type
PVC
Width
84 in

Starting at
$150.43
EACH
  • QUANTITY