120 in. Vertical Vane Replacement Slat in White

Part #LVV120VVWH  |  Item #5148869  |  Manufacturer Part #VV120VVWH

$2.20 EACH
(Pricing is for 120 in x 3-1/2 in)

Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of extruded nonleaded rigid PVC. Vane are flame retardant.
  • Vanes are 3" to 12" wide and flame retardant

Specifications

Color Finish: White

Length: 3-1/2 in

Material: Plastic

Material Type: PVC

Product Type: Vertical Blind

Size: 120 in x 3-1/2 in

Thickness: 0.02 in

Width: 120 in