DESCRIPTION

  • Fade resistant
  • Includes double slat valance and hold down brackets with every blind
  • Internal measurement: 23" x 42"
  • One inch wide slats
  • PVC material
  • Two-year warranty

Lotus & Windoware 23 in. PVC Mini Blind in White

LML23WH

Length:

SPECIFICATIONS

Color Finish
White
Length
42 in
Material
Plastic
Material Type
PVC, Vinyl
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.34
EACH
  • QUANTITY