DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger

Lotus & Windoware 25 in. PVC Mini Blind in White

LML25WH

Length:

72 in

SPECIFICATIONS

Color Finish
White
Length
72 in
Material
Plastic
Material Type
PVC, Vinyl
Width
25 in

Starting at
$17.37
EACH
  • QUANTITY