DESCRIPTION

  • 1" wide slats
  • Double slat valance and hold down brackets included
  • Fade resistant
  • Internal Measurement: 27" x 64"
  • PVC material
  • Two year warranty

Lotus & Windoware 27 in. PVC Mini Blind in Alabaster

LML27AL

Length:

64 in

SPECIFICATIONS

Color Finish
Alabaster
Length
64 in
Material
Plastic
Width
27 in

Starting at
$16.68
EACH
  • QUANTITY