DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger

Lotus & Windoware 30 in. PVC Mini Blind in White

LML30WH

Length:

SPECIFICATIONS

Color Finish
White
Length
64 in
Material
Plastic
Material Type
PVC, Vinyl
Width
30 in

Starting at
$18.53
EACH
  • QUANTITY