DESCRIPTION

  • Cord control
  • Has 2" wide slats for designer look
  • Heavy duty metal, high profile headrail
  • Static resistant slats won't warp or crack
  • Two-year warranty

Lotus & Windoware 31 in. Faux Wood Blind in White

LFC31WH

Length:

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Faux Wood
Width
31 in

Starting at
$70.5
EACH
  • QUANTITY