DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • One inch wide static resistant, fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

Lotus & Windoware 31 in. PVC Mini Blind in Alabaster

LML31AL

Length:

60 in

SPECIFICATIONS

Color Finish
Alabaster
Length
60 in
Material
Plastic
Material Type
PVC, Vinyl
Width
31 in

Starting at
$17.95
EACH
  • QUANTITY