DESCRIPTION

  • Cord control
  • Has 2" wide slats for designer look
  • Heavy duty metal, high profile headrail
  • Static resistant slats won't warp or crack
  • Two-year warranty

Lotus & Windoware 60 in. Faux Wood Blind in White

LFC34WH

Width:

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Faux Wood
Width
34 in

Starting at
$77.32
EACH
  • QUANTITY