DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • One inch wide static resistant, fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

Lotus & Windoware 34 in. PVC Mini Blind in Alabaster

LML34AL

Length:

72 in

SPECIFICATIONS

Color Finish
Alabaster
Length
72 in
Material
Plastic
Material Type
PVC, Vinyl
Width
34 in

Starting at
$23.62
EACH
  • QUANTITY