DESCRIPTION

  • 1" wide static resistant, fade resistant PVC slats
  • Double slat valance and hold down brackets included with every blind
  • Most complete assortment of stock sizes available
  • Oversize headrail on blinds 69" wide and larger
  • Product shown in White
  • Two-year warranty

Lotus & Windoware 39 in. PVC Mini Blind in Alabaster

LML39AL

Length:

SPECIFICATIONS

Color Finish
Alabaster
Length
60 in
Material
Plastic
Material Type
PVC, Vinyl
Width
39 in

Starting at
$22.58
EACH
  • QUANTITY