DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • One inch wide static resistant, fade resistant PVC slats
  • Oversized headrail on blinds 69" wide and larger

Lotus & Windoware 39 in. PVC Mini Blind in White

LML39WH

Length:

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Plastic
Material Type
PVC, Vinyl
Width
39 in

Starting at
$22.58
EACH
  • QUANTITY