40-1/2 x 72 x 2 in. Faux Wood Blind in White (Cordless)
40-1/2 x 72 x 2 in. Faux Wood Blind in White (Cordless)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Faux Wood
- Size:
- 40-1/2 in x 72 in
- Thickness:
- 2 in
- Width:
- 40-1/2 in