• Cart

DESCRIPTION

  • Includes double slat valance and hold down brackets with every blind
  • Most complete assortment of stock sizes available
  • One inch wide static resistant, fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Two-year warranty

Lotus & Windoware 43 x 60 in. 2 in. PVC Mini Blind in Alabaster

LML4360AL

Size:

43 in x 60 in

SPECIFICATIONS

Color Finish
Alabaster
Length
60 in
Material
Plastic
Material Type
PVC
Size
43 in x 60 in
Thickness
0.07 in
Type
Mini Blind
Width
43 in

  • QUANTITY

0 item(s) added to Cart Checkout Now